Beli high bay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NERO Electric General LED High Bay Lighatribut:
- Led / Cri: Epistar - Taiwan / > 80
- CCT: 6000K Daylight
- Lifetime: 20000 hours
- INTERLUC Lampu High Bay UFO OutdoorDeskripsi:1 High Bay UFOatribut:
- Application: Outdoor IP67
- Color: White 6000K
- Shape: Round UFO
- Voltage (V): 165-260
- NERO Electric General LED High Bay Light Driveratribut:
- Type: Led Driver ( High Bay Light)
- Lifetime: 20000 hours
- GL General Lighting Industrial LED (Lampu Gantung)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Voltage (V): 170-240
- CRI: >/= 80
- Lifetime: 25000
- Color: 6500K Cool Daylight
- Philips SmartBright Highbay G3 (Lampu Plafon)atribut:
- Cable: Cable 0.3 m without plug
- Constant light output: No
- EU RoHS compliant: No
- Light source engine type: LED
- CE mark: CE mark
- Driver included: Yes
- Driver/power unit/transformer: Power supply unit
- Glow-wire test: Temperature 650 °C, duration 5 s
- Input Frequency (Hz): 50 to 60
- Input Voltage (V): 220 to 240
- Light source replaceable: No
- Luminaire light beam spread: 100°
- Optical cover/lens type: Polycarbonate bowl/cover foggy
- Protection class IEC: Safety class I
- Service tag: Yes
- Ecogreen LED UFO High Bay Subarashi SeriesDeskripsi:Subararashi Series is Premium model with high specficationWarranty 6yearatribut:
- Input Voltage (V): 120-277 (AC)
- Input Frequency (Hz): 50/60
- Power Factor: >0.95
- Chips Quantity: 560 pcs
- Color Rendering Index: > 70
- Color Temperature (K): 5700
- Diameter (mm): 300
- Electrical Protection(kV): 6 (Surge Protection)
- Height (mm): 138
- Hook Type: Heavy Duty J Hook
- Housing Material: Body Corrosion Resistance And High Temperature Resistance Black Finish (RAL9017 Black)
- LED Chip: Philips Lumileds SMD 2835
- Lens Cover: Clear Polycarbonate Lens Cover
- Life Time (hour): > 50.000
- Protection: IP65 Water Proof IK09 Corrosion Proof
- Reflector Angle (°): 90
- SNI License: Yes
- SNI Number: 070/LSP/Q1/08-VI/2023
- Working Temperature (°C): -40 to 50
- AJIPOWER Highbay LEDDeskripsi:NEO UFO LED Highbay Light uses Super bright Lumiled 3030 LED Chips with SMD encapsulation.LED efficiency is over 130lm/w (optional 150 lm/w and 160 lm/w available), with an average lifespan of over 50,000 hours.With an efficient heat sink, the LED continues to shine brightly after more than 50,000 hours of use.Die-cast aluminum housings have been treated with anodization (an electrochemical process) that transforms the metal surface into an anodic oxide finish that is decorative, durable, corrosion-resistant, and dense in structure.This product is built with a quality, state-of-the-art constant LED driver to ensure a lifetime of use.In addition, the MINI-designed housing can help save more shipping costs, but does not sacrifice its heat dissipation capabilities.atribut:
- LED Chips: SMD 3030 (In Standard)
- Input Voltage (V): AC85-265
- Input Frequency (Hz): 50-60
- Beam Angle (°): 45/60/90/120
- CCT (K): 2700-6500
- CRI: >80
- IP Grade: IP65
- Life Time (hour): >50000
- Luminous Flux (lm/W): >130
- Material: Aluminium and Temepered Glass
- Power Factor : >0.98
- Working Humidity (RH): 10 to 90%
- Working Temperature (°C): -30 to +60
- NERO Electric Armature LED High Bay Lightatribut:
- Led / Cri: Epistar - Taiwan / > 80
- CCT: 6000K Daylight
- Lifetime: 30000 hours
- EcoLink Highbay LEDDeskripsi:Keunggulan:-Siap digunakan diluar ruangan dengan IP65-Bahan kuat dengan IKO6-Cocok untuk aplikasi highbay-Design estetis dengan teknologi anti glare-Memiliki SPD (Surge Protection Device) yang terintegrasi sebagai perlindungan terhadap lonjakan tegangan sampai dengan 2kMaterial:Die Cast Alumunium dengan kaca anti silauatribut:
- Lamp Life (hour): 30000
- Philips GreenPerform Highbay G3 (Lampu Gantung)atribut:
- Light source color: 865 cool daylight
- Protection class IEC: Safety class I
- Glow-wire test: Temperature 650 °C, duration 5 s
- Flammability mark: For mounting on normally flammable surfaces
- Connection: Flying leads/wires
- Constant light output: No
- CE mark: CE mark
- Cable (m): Cable 3.0 without plug
- Driver included: Yes
- Driver/power unit/transformer: Power supply unit
- Input Frequency (Hz): 50 to 60
- Input Voltage (V): 220 to 240
- Light source engine type: LED
- Light source replaceable: No
- Number of products on MCB of 16 A type B: 11
- Optical cover/lens type: Polycarbonate bowl/cover
- Service tag: Yes
- ETI LED HIgh BayDeskripsi:These round LED bay lights deliver bright, uniform illumination from high ceilings or open trusses to floors and work surfaces below. They mount at greater heights than surface mount or panel and troffer fixtures to illuminate factories, gymnasiums, hangars, and other large, open spaces. Bay light fixtures install in new lighting layouts or upgrade existing HID (high intensity discharge) installations to LED. LED bay lights use less energy and last longer than HID lights, reducing maintenance and downtime. They match the existing lighting layout, maintaining a consistent look for conversion to LED one fixture at a time. Mounting height (high or low bay), height of the work plane (floor or elevated surface), light distribution (narrow to wide), and light output are key factors for selecting a bay light.
- Luxmenn Lampu LED HighbayDeskripsi:Lampu HighBay Luxmenn berkualitas tinggi untuk kebutuhan pencahayaan yang efisien, terang dan kokoh. Pemasangan sangat mudah, dan low maintenance (perawatan minim). Lampu memiliki ruas voltase yang besar, sehingga aman untuk di pakai di area dimana listrik tidak stabil. Cocok dipakai untuk tempat berlangit/plafon tinggi, seperti warehouse/gudang/high ceiling.atribut:
- Color: White
- Voltage (V): AC 85-265
- Color Temperature (Kelvin): 6000
- Beam Angle (°): 90
- Lifetime (hour): ≥20000
- Material: Aluminium
- Philips GreenPerform Highbay G5 (Lampu Plafon)Deskripsi:GreenPerform Highbay G5, 126 W, 20000 lm, 6500 KGreenPerform Highbay G5 melanjutkan reputasi keluarga GreenPerform yang patut ditiru untuk kinerja yang andal. Tidak hanya memberikan daya penerangan sistem terdepan dan kualitas jangka panjang yang diperpanjang, sistem ini juga menjanjikan kontrol Unified Glare Rating (UGR) dengan dimensi yang ringkas.GreenPerform Highbay G5 juga sepenuhnya kompatibel dengan perangkat lunak IoT seperti Interact, yang merupakan sistem kontrol terukur dan antiusang. Jajaran produk ini juga memiliki seri yang mendukung aplikasi ruangan dingin dengan kelembapan 100% dan tanpa kondensasi. Semua manfaat lalu menjadikan jajaran produk yang kuat, dioptimalkan, dan serbaguna ini cocok untuk hampir semua aplikasi industri.atribut:
- Luminous Flux (Lm): 20000
- Correlated Color Temperature (Kelvin): 6500
- Luminous Efficacy (lm/W): 160
- Color Rendering Index (CRI): 80
- Light source color: 865 Cool Daylight
- Input Voltage (V): 220 to 240
- Housing Material: Aluminium Die-Cast
- Ingress protection code: IP65 [Dust penetration-protected, jet-proof]
- Inrush Current (A): 41.6
- Inrush Time (ms): 0.665
- Line Frequency (Hz): 50 or 60
- Number of products on MCB of 16 A type B: 6
- Optical Cover Material: Polycarbonate
- Overall Diameter (mm): 330
- Overall Height (mm): 99
- Power Consumption (W): 126
- Power Factor (Fraction): 0.95
- Protection class IEC: Safety Class I
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- FYH (Nippon Pillow Block) block seal non-contact type UCF seriesDeskripsi:Cylindrical hole square flange type unit, non-contact seal type
- CKE Turbine Ventilator (Ventilasi Atap Putar)Deskripsi:Turbin ventilator/ ventilasi atap/ kipas atap industri CKE sangat cocok untuk pabrik, gudang, rumah tinggal, ruang serba guna, restoran, perkantoran, tempat ibadah dan lainnya. Turbin ventilator dapat meningkatkan sirkulasi dan pertukaran udara yang terpasang di atap bangunan tanpa menggunakan listrik dan bebas biaya perawatan.Ball Bearing 628 & 6201
- Wasser Automatic Pump ControlDeskripsi:Lebih canggih dilengkapi IC untuk menghidupkan secara otomatis (auto restart) pompa air setiap 15 menit sekali jika failure dan kabel sekitar 180cm untuk memudahkan proses instalasi ke pompa air. Automatic Pump Control Wasser WPC 01 New Restart System dengan Auto Restart 15 menit jika failure.atribut:
- Rated Voltage (Hz): 50/60
- Maximum Current (A) : 10
Daftar Harga high bay Terbaru October 2026
| NERO Electric General LED High Bay Ligh | Rp779.900 |
| INTERLUC Lampu High Bay UFO Outdoor | Rp569.900 |
| NERO Electric General LED High Bay Light Driver | Rp349.900 |
| GL General Lighting Industrial LED (Lampu Gantung) | Rp459.900 |
| Philips SmartBright Highbay G3 (Lampu Plafon) | Rp1.399.900 |
| Ecogreen LED UFO High Bay Subarashi Series | Rp4.799.900 |
| AJIPOWER Highbay LED | Rp3.099.900 |
| NERO Electric Armature LED High Bay Light | Rp4.999.900 |
| EcoLink Highbay LED | Rp989.900 |
| Philips GreenPerform Highbay G3 (Lampu Gantung) | Rp3.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/qqP102121962-2.jpg)
/gnP103852599-1.jpg)




/fvP103852571-5.jpg)


/8cP111172300-1.jpg)
/nhP107508845-1.jpg)
/FYH%20(Nippon%20Pillow%20Block)%20block%20seal%20non-contact%20type%20UCF%20series/e1P113199505-1.jpg)
/23P107554075-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)